Zoro Homepage

Correctional Bed, 86 in L, Indigo

  • Mfr # 7803IG

  • Zoro # G911903206


product price: $1,675.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Overall Height
24 in
Overall Width
42 in
Overall Length
86 in
Features
Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean and Maintain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7803IG
Zoro #
G911903206
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
42 in
Overall Length
86 in
For Mattress Width
36 in
For Mattress Length
80 in

Details

Color
Indigo
Material
Polyethylene
Features
Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean and Maintain
Item
Correctional Bed
Weight Capacity
1,500 lb
Standards
Greenguard Gold Certified, ISO
Flammability Standards
CAL 133, UL 94 HB
Product Type
Bed
Model Name
Bed 0.0
Includes Mounting Hardware
No Mounting Hardware

Description

Correctional Bed, Color Indigo, Material Polyethylene, Features Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean and Maintain, Standards Greenguard Gold Certified, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.