Crew Chair
- Mfr # 6484SBKT
- Zoro # G523434754
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Leg Color
Slate Blue
Standards
GreenGuard Gold Certified, ISO 22196
Overall Depth
26 in
Flammability Standards
CAL 133, UL 94 HB
Includes Arms
No Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6484SBKT
- Zoro #
- G523434754
- UPC #
- -
- Country of Origin
- United States
- Leg Color
- Slate Blue
- Standards
- GreenGuard Gold Certified, ISO 22196
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Arms
- No Arms
- Seat Material
- Polyethylene
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
- Weight Capacity
- 1,000 lb
- Item
- Crew Chair
- Modular Component Type
- Standalone
- Includes Mounting Hardware
- No Mounting Hardware
- Model Name
- Crew Armless Chair
- Product Type
- Armless Chair
- Assembly
- Assembled
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
Dimensions
- Overall Depth
- 26 in
- Overall Width
- 22 in
- Overall Height
- 32 in
- Seat Width
- 22 in
- Seat Depth
- 26 in
- Seat Height
- 19 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Description
Crew Chair, Leg Color Slate Blue, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.