Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 7484BGKT
- Zoro # G823430852
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Leg Color
Blue/Gray
Seat Material
Polyethylene
Modular Component Type
Dependent
Flammability Standards
CAL 133, UL 94 HB
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7484BGKT
- Zoro #
- G823430852
- UPC #
- -
- Country of Origin
- United States
- Leg Color
- Blue/Gray
- Seat Material
- Polyethylene
- Modular Component Type
- Dependent
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Assembled
- Leg Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Product Type
- Arm Chair
- Seat Color
- Blue/Gray
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
- Model Name
- Crew Arm Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Includes Arms
- Arms Included
- Standards
- GreenGuard Gold Certified, ISO 22196
- Item
- Crew Chair
- Accepts Ballast
- Ballast Accepted
Dimensions
- Overall Height
- 25 in
- Overall Width
- 32 in
- Seat Width
- 22 in
- Overall Depth
- 26 in
- Seat Height
- 19 in
- Seat Depth
- 26 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Description
Crew Chair, Leg Color Blue/Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.