Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube Truck, 1000 lb. Load Capacity, Blue

  • Mfr # CC620

  • Zoro # G9863454


product price: $716.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Height
38 in
Overall Length
53 in
Overall Width
31 in
Load Capacity
1000 lb
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC620
Zoro #
G9863454
UPC #
819085011364
Country of Origin
United States

Dimensions

Overall Height
38 in
Overall Length
53 in
Overall Width
31 in
Caster Dia.
5 in
Overall LxWxH
53 in x 31 in x 38 in
Caster Mounting Height
6 1/4 in
Caster Wheel Dia.
5 in
Caster Mounting Plate Size
2 1/2 in x 3 3/4 in

Details

Item
Dual-Handle Cube Truck
Load Capacity
1000 lb
Color
Blue
Cubic Foot Capacity
18.6 cu ft
Frame Material
None
Mobility Option
Manual
Container Legend
None
Caster Material
Rubber
Caster Configuration
(2) Swivel, (2) Rigid
Optional Lid
CC620L
Container Material - Hoppers and Cube Trucks
HDPE
Color - Hoppers and Cube Trucks
Blue
Frame Material - Hoppers and Cube Trucks
None
Standards
FDA
Load Capacity - Hoppers and Cube Trucks
1000 lb
Bushel Capacity
15 bu
Includes
Break Resistant Polyethylene; Only Metal Parts Are Casters Secured With Tamperproof Inserts
Cubic Yard Capacity
0.69 cu yd
Container Material
Polyethylene
Caster Type
(2) Swivel, (2) Rigid
Item - Cube Truck
Correctional Facility Cube Truck
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Outside Bolt Hole Spacing
2 1/8 in x 3 1/4 in
Caster Wheel/Tread Material
Rubber
Lid/Cover Type
No Lid/Cover
Number of Drain Holes
1
Caster Mounting Type
Plate
Caster Inside Bolt Hole Spacing
1 3/4 in x 2 7/8 in
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Cube Truck Type
Standard
Caster Wheel Type
Standard
Material
Polyethylene
Finish
Smooth
Caster Wheel Tread Type/Material
Standard Rubber

Description

Dual-Handle Cube Truck, Cubic Foot Capacity 18.6 cu ft, Load Capacity 1,000 lb, Bushel Capacity 15 bu, Overall Length 53 in, Overall Height 38 in, Overall Width 31 in, Overall LxWxH 53 in x 31 in x 38 in, Color Blue, Container Material Polyethylene, Cube Truck Type Standard, Includes Break Resistant Polyethylene; Only Metal Parts Are Casters Secured With Tamperproof Inserts, Standards FDA, Optional Lid Mfg. Model No. CC620L, Cubic Yard Capacity 0.69 cu yd, Mobility Option Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.