Zoro Homepage

Cube Truck Lid, Black, 53 in. L, Hinged

  • Mfr # CC116L

  • Zoro # G3807371


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Overall Length
53 in
Overall Width
30 in
Standards
100% Recycled
Material
Polyethylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC116L
Zoro #
G3807371
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53 in
Overall Width
30 in
Fits Truck Size (Cu.-Yd.)
0.7 cu yd
Fits Container Size
15 Bushel
Fits Truck Size (Cu.-Ft.)
18.7 cu ft
Overall Height
6 in
Overall LxWxH
53 in x 30 in x 6 in

Details

Standards
100% Recycled
Material
Polyethylene
Color
Black
Item
Hinged Lid for Easy-Drain Dual-Handle Cube Trucks
Lid Type
Hinged
Color - Hoppers and Cube Trucks
Black
Item - Cart and Truck Lids
Cube Truck Lid
Container Lid Material
HDPE
Container Lid Type
Hinged
Features
Recycled
For Truck Type
Cube Trucks
Closure
Resting Lid

Description

Hinged Lid for Easy-Drain Dual-Handle Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Black, Fits Truck Size (Cu.-Ft.) 18.7 cu ft, Fits Truck Size (Cu.-Yd.) 0.7 cu yd, For Use with Series The Kangaroo Cart, Lid/Cover Material HDPE, Overall Height 6 in, Overall Length 53 in, Overall Width 30 in, Features Recycled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.