Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Delivery Cart
- Mfr # C1719
- Zoro # G023434520
product price:Â
$
4,459.99
/ea
Key Features
Color
Brown
Product Type
Food Delivery Cart
Number of Compartments
1
Number of Doors
6
Overall Height
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1719
- Zoro #
- G023434520
- UPC #
- -
- Country of Origin
- United States
- Color
- Brown
- Product Type
- Food Delivery Cart
- Number of Compartments
- 1
- Number of Doors
- 6
- Item
- Delivery Cart
- Caster Configuration
- (2) Rigid, (2) Swivel
- Material
- Polyethylene
- NSF Certified
- No
- Distance Between Rails
- 31 in
- Pass-Through/Non-Pass-Through
- Non-Pass-Through
- Insulated
- No
- Shell Material
- Polyethylene
- Wire Color
- Brown
- Traction Material
- Polyethylene
Dimensions
- Overall Height
- 54 in
- Caster Diameter
- 8 in
- Overall Depth
- 32 in
- Overall Width
- 67 in
Description
Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 32 in, Caster Diameter 8 in, Overall Height 54 in, Product Type Food Delivery Cart, Color Brown, Distance Between Rails 31 in, Insulated No, Material Polyethylene, Number of Compartments 1, Number of Doors 6, Overall Width 67 in, NSF Certified No, Caster Configuration (2) Rigid, (2) Swivel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.