Dolly
- Mfr # DCC
- Zoro # G523436321
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
For Container Capacity
20 gal, 30 gal
Standards
ISO, UL Listed
For Use With Trash Can Mfr. Model Number
20200FR, 22200FR, 25200FR, 30200FR
Depth
5 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCC
- Zoro #
- G523436321
- UPC #
- 819085012279
- Country of Origin
- United States
Dimensions
- Depth
- 5 in
- Height
- 10 in
- Overall Width
- 22 in
- Overall Diameter
- 22 in
Details
- For Container Capacity
- 20 gal, 30 gal
- Standards
- ISO, UL Listed
- Item
- Dolly
- For Use With Trash Can Mfr. Model Number
- 20200FR, 22200FR, 25200FR, 30200FR
- Load Capacity
- 750 lb
- Material
- Polyethylene
- Includes
- None
- Product Type
- Single Dolly
- Color
- Black
- Shell Material
- Polyethylene
- Wire Color
- Black
Description
Round, 750 lb, Max. No. of Containers 1, Depth 5 in, Height 10 in, Polyethylene, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.