Zoro Homepage

Endurance Bed 1.5

  • Mfr # 7615MB

  • Zoro # G015574197


product price: $1,811.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Overall Height
24 in
Overall Width
32 1/2 in
Overall Length
78 in
Features
10-Year Factory Warranty, Bolt to Floor via Concealed Pilot Holes, Easy to Clean and Maintain, Molded-In Side Slots
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7615MB
Zoro #
G015574197
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
32 1/2 in
Overall Length
78 in
For Mattress Width
30 in
Storage Compartment Height
13 3/4 in
Storage Compartment Width
21 in
Storage Compartment Depth
23 in
For Mattress Length
75 in

Details

Color
Midnight Blue
Material
Polyethylene
Features
10-Year Factory Warranty, Bolt to Floor via Concealed Pilot Holes, Easy to Clean and Maintain, Molded-In Side Slots
Standards
Greenguard Gold Certified, ISO, RAL-AN23-010
Item
Institutional Bed
Weight Capacity
2,000 lb
Number of Storage Compartments
2
Model Name
Endurance Bed 1.5
Product Type
Bed

Description

Endurance Bed 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.