Zoro Homepage

Endurance Bed, 85inLx41inWx24inH, PE

  • Mfr # 7801BG

  • Zoro # G9899382


product price: $1,667.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Overall Height
24 in
Overall Width
42 in
Overall Length
86 in
Features
10-Year Factory Warranty, Bolt to Floor via Concealed Pilot Holes, Molded-In End Shelving
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801BG
Zoro #
G9899382
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
42 in
Overall Length
86 in
Width
42 in
Height
24 in
Length
86 in
For Mattress Length
80 in
For Mattress Width
36 in

Details

Color
Blue Gray
Material
Polyethylene
Features
10-Year Factory Warranty, Bolt to Floor via Concealed Pilot Holes, Molded-In End Shelving
Item
Institutional Bed
Standards
Greenguard Gold Certified, ISO
Application
Behavioral/Mental Health Facilities and Hospitals, Correctional Facilities
Ligature Resistant
Ligature Resistant
Weight Capacity
1,500 lb
Product Type
Bed
Model Name
Bed 2.0
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133

Description

Institutional Bed, Color Blue Gray, Material Polyethylene, Length 86 in, Width 42 in, Height 24 in, Features 10-Year Factory Warranty, Bolt to Floor via Concealed Pilot Holes, Molded-In End Shelving, Application Behavioral/Mental Health Facilities and Hospitals, Correctional Facilities, Standards Greenguard Gold Certified, ISO, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.