Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endurance Bunk, 80x30x21 In, Gray

  • Mfr # 7601BG

  • Zoro # G9944514


product price: $1,372.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Overall Height
21 in
Overall Width
35 in
Overall Length
81 in
Features
10-Year Factory Warranty, Molded-In End Shelving, Molded-In Side Slots, Stain Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7601BG
Zoro #
G9944514
UPC #
819085012323
Country of Origin
United States

Dimensions

Overall Height
21 in
Overall Width
35 in
Overall Length
81 in
Width
35 in
Length
81 in
Height
21 in
For Mattress Width
30 in
For Mattress Length
75 in
Storage Compartment Height
19 in
Storage Compartment Width
12 1/4 in

Details

Color
Blue Gray
Material
Polyethylene
Features
10-Year Factory Warranty, Molded-In End Shelving, Molded-In Side Slots, Stain Resistant
Ligature Resistant
Ligature Resistant
Item
Institutional Bed
Application
Behavioral/Mental Health Facilities and Hospitals, Correctional Facilities
Standards
ISO 22196
Weight Capacity
2,000 lb
Product Type
Bed
Model Name
Bed 1.0
Number of Storage Compartments
2
Flammability Standards
CAL 133
Includes Mounting Hardware
No Mounting Hardware

Description

Institutional Bed, Color Blue Gray, Material Polyethylene, Length 81 in, Width 35 in, Height 21 in, Features 10-Year Factory Warranty, Molded-In End Shelving, Molded-In Side Slots, Stain Resistant, Application Behavioral/Mental Health Facilities and Hospitals, Correctional Facilities, Standards ISO 22196, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.