Evidence Pouch, 9 x 12 In, Clear
Mfr # VP93465
Zoro # G7581786
product price: $12.89
/eaKey Features
Color
Clear
Height
9 in
Length
12 in
Material
Plastic
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VP93465
Zoro #
G7581786
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
9 in
Length
12 in
Length (Straight Wireway)
12 in
Details
Item
Evidence Pouch
Color
Clear
Material
Plastic
Closure Type
Zipper
Puncture Resistant
Yes
Description
Evidence Pouch, Color Clear, Height 9 in, Length 12 in, Material Plastic, Closure Type Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.