Zoro Homepage

Floor Mounted Stool, Polyethylene Blue/Gray

  • Mfr # 7901BG

  • Zoro # G5945222


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Series
Endurance
Overall Height
15 1/2 in
Weight Capacity
1,000 lb
Material
Polyethylene
Shape
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7901BG
Zoro #
G5945222
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 1/2 in
Length
13 in
Height
16 in
Width
17 in
Seat Depth
12 in
Seat Width
12 in
Overall Depth
13 in
Overall Width
17 in
Seat Height
15 1/2 in
Overall Diameter
16 1/2 in

Details

Color
Blue and Gray
Series
Endurance
Weight Capacity
1,000 lb
Material
Polyethylene
Shape
Circular
Seat Material
Polyethylene
Ligature Resistant
Ligature Resistant
Secure Facility Type
Institutional
Assembly
Assembled
Features
10 yr Warranty, Stain Resistant
Standards
ISO 22196
Surface Material
Polyethylene
Item
Stool
Leg Color
Blue Gray
Seat Color
Blue Gray
Style
Floor Mounted Stool
Includes Arms
No Arms
Accepts Ballast
Ballast Not Accepted
Leg Material
Polyethylene
Number of Seats
1
Product Type
Stool
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133, UL 94
Model Name
Floor Mount Stool
Includes Restraint Bar
No Restraint Bar

Description

Stool, Secure Facility Type Institutional, Shape Circular, Width 17 in, Length 13 in, Series Endurance, Color Blue and Gray, Leg Color Blue Gray, Surface Material Polyethylene, Height 16 in, Weight Capacity 1,000 lb, Assembly Assembled, Standards ISO 22196, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.