Zoro Homepage

Floor Mounted Stool, Polyethylene Green

  • Mfr # 7901GN

  • Zoro # G5954916


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Series
Endurance
Overall Height
15 1/2 in
Weight Capacity
1,000 lb
Material
Polyethylene
Shape
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7901GN
Zoro #
G5954916
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 1/2 in
Height
16 in
Width
17 in
Length
13 in
Seat Depth
12 in
Seat Width
12 in
Overall Width
17 in
Seat Height
15 1/2 in
Overall Depth
13 in
Overall Diameter
16 1/2 in

Details

Color
Green
Series
Endurance
Weight Capacity
1,000 lb
Material
Polyethylene
Shape
Circular
Seat Material
Polyethylene
Ligature Resistant
Ligature Resistant
Surface Material
Polyethylene
Secure Facility Type
Institutional
Features
10 yr Warranty, Stain Resistant
Assembly
Assembled
Item
Stool
Standards
ISO 22196
Seat Color
Green
Leg Color
Green
Style
Floor Mounted Stool
Product Type
Stool
Leg Material
Polyethylene
Includes Arms
No Arms
Flammability Standards
CAL 133, UL 94
Includes Restraint Bar
No Restraint Bar
Accepts Ballast
Ballast Not Accepted
Model Name
Floor Mount Stool
Includes Mounting Hardware
No Mounting Hardware
Number of Seats
1

Description

Stool, Secure Facility Type Institutional, Shape Circular, Width 17 in, Length 13 in, Series Endurance, Color Green, Leg Color Green, Surface Material Polyethylene, Height 16 in, Weight Capacity 1,000 lb, Assembly Assembled, Standards ISO 22196, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.