Freestanding Desk, 24 in D X 29 in H, 36 in W X
Mfr # 7608BN
Zoro # G711903239
product price: $1,493.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Standards
ISO 22196
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7608BN
Zoro #
G711903239
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Details
Item
Freestanding Desk
Standards
ISO 22196
Shape
Rectangle
Weight Capacity
300 lb
Frame Color
Brown
Tabletop Color
Brown
Tabletop Material
Polyethylene
Features
10-Year Factory Warranty, Easy to Clean, Sanitize and Maintain
Accepts Ballast
Ballast Not Accepted
Model Name
Floor Mount Desk with Laminate Top
Product Type
Freestanding Desk
Includes Game Top
No Game Top
Includes Mounting Hardware
No Mounting Hardware
ADA Compliant
Not ADA Compliant
Support Style
Legs
Structural Material
Polyethylene
Flammability Standards
CAL 133
Description
Endurance Standing Desk, Laminate Top, Aqua
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.