Freestanding Desk, 24 in D X 29 in H, 36 in W X Aqua

  • Mfr # 7607AQ

  • Zoro # G802014820


product price: $827.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Color
Aqua
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7607AQ
Zoro #
G802014820
UPC #
819085017854
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Width
36 in
Height
29 in
Length
24 in

Details

Item
Freestanding Desk
Color
Aqua
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Ligature Resistant
Ligature Resistant
Features
10-Year Factory Warranty, Bolt to Floor via Concealed Pilot Holes
Frame Color
Aqua
Standards
ISO 22196
Tabletop Color
Aqua
Tabletop Material
Polyethylene
Assembly
Assembled
Shape
Rectangle
Leg Color
Blue
Weight Capacity
300 lb
Surface Material
Polyethylene
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
ADA Compliant
Not ADA Compliant
Model Name
Floor Mount Desk
Includes Game Top
No Game Top
Flammability Standards
CAL 133
Structural Material
Polyethylene
Support Style
Legs
Includes Mounting Hardware
No Mounting Hardware
Accepts Ballast
Ballast Not Accepted
Product Type
Freestanding Desk

Description

Endurance Floor Mount/Standing Desk, Plastic, Aqua

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.