Freestanding Desk, 24 in D X 29 in H, 36 in W X Aqua

  • Mfr # 7608AQ

  • Zoro # G802015070


product price:  $1,258.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Color
Aqua
Leg Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7608AQ
Zoro #
G802015070
UPC #
819085019285
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Height
29 in
Width
36 in
Length
24 in

Details

Item
Freestanding Desk
Color
Aqua
Leg Color
Blue
Ligature Resistant
Ligature Resistant
Features
10-Year Factory Warranty, Bolt to Floor via Concealed Pilot Holes
Weight Capacity
300 lb
Assembly
Assembled
Shape
Rectangle
Tabletop Material
Polyethylene
Frame Color
Aqua
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Surface Material
Polyethylene
Standards
ISO 22196
Tabletop Color
Aqua
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Includes Game Top
No Game Top
Structural Material
Polyethylene
Flammability Standards
CAL 133
Support Style
Legs
Product Type
Freestanding Desk
ADA Compliant
Not ADA Compliant
Includes Mounting Hardware
No Mounting Hardware
Model Name
Floor Mount Desk with Laminate Top
Accepts Ballast
Ballast Not Accepted

Description

Endurance Standing Desk, Laminate Top, Aqua

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.