Freestanding Desk, 24 in D X 29 in H, 36 in W X Blue

  • Mfr # 7607MB

  • Zoro # G302014771


product price: $827.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Color
Blue
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7607MB
Zoro #
G302014771
UPC #
819085017878
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Width
36 in
Length
24 in
Height
29 in

Details

Item
Freestanding Desk
Color
Blue
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Features
10-Year Factory Warranty, Bolt to Floor via Concealed Pilot Holes
Tabletop Material
Polyethylene
Ligature Resistant
Ligature Resistant
Frame Color
Midnight Blue
Assembly
Assembled
Leg Color
Blue
Surface Material
Polyethylene
Tabletop Color
Midnight Blue
Weight Capacity
300 lb
Shape
Rectangle
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Standards
ISO 22196
Product Type
Freestanding Desk
Flammability Standards
CAL 133
Accepts Ballast
Ballast Not Accepted
ADA Compliant
Not ADA Compliant
Support Style
Legs
Includes Mounting Hardware
No Mounting Hardware
Structural Material
Polyethylene
Model Name
Floor Mount Desk
Includes Game Top
No Game Top

Description

Endurance Floor Mount/Standing Desk, Plastic, Midnight Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.