Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Desk, 24 in D X 29 in H, 36 in W X Blue

  • Mfr # 7608IG

  • Zoro # G602015089


product price: $1,258.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Color
Blue
Standards
ISO 22196
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7608IG
Zoro #
G602015089
UPC #
819085019339
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Width
36 in
Height
29 in
Length
24 in

Details

Item
Freestanding Desk
Color
Blue
Standards
ISO 22196
Leg Color
Blue
Shape
Rectangle
Ligature Resistant
Ligature Resistant
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Surface Material
Polyethylene
Tabletop Material
Polyethylene
Frame Color
Indigo
Tabletop Color
Indigo
Weight Capacity
300 lb
Assembly
Assembled
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Features
10-Year Factory Warranty, Bolt to Floor via Concealed Pilot Holes
Accepts Ballast
Ballast Not Accepted
Includes Game Top
No Game Top
Structural Material
Polyethylene
ADA Compliant
Not ADA Compliant
Product Type
Freestanding Desk
Model Name
Floor Mount Desk with Laminate Top
Flammability Standards
CAL 133
Support Style
Legs
Includes Mounting Hardware
No Mounting Hardware

Description

Endurance Standing Desk, Laminate Top, Indigo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.