Zoro Homepage

Freestanding Desk, 24 in D X 29 in H, 36 in W X Blue

  • Mfr # 7608MB

  • Zoro # G302015105


product price: $1,258.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Color
Blue
Frame Color
Midnight Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7608MB
Zoro #
G302015105
UPC #
819085019346
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Width
36 in
Height
29 in
Length
24 in

Details

Item
Freestanding Desk
Color
Blue
Frame Color
Midnight Blue
Tabletop Material
Polyethylene
Weight Capacity
300 lb
Leg Color
Blue
Assembly
Assembled
Shape
Rectangle
Surface Material
Polyethylene
Standards
ISO 22196
Features
10-Year Factory Warranty, Bolt to Floor via Concealed Pilot Holes
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Ligature Resistant
Ligature Resistant
Tabletop Color
Midnight Blue
Product Type
Freestanding Desk
Model Name
Floor Mount Desk with Laminate Top
Structural Material
Polyethylene
ADA Compliant
Not ADA Compliant
Includes Mounting Hardware
No Mounting Hardware
Includes Game Top
No Game Top
Support Style
Legs
Accepts Ballast
Ballast Not Accepted
Flammability Standards
CAL 133

Description

Endurance Standing Desk, Laminate Top, Midnight Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.