Freestanding Desk, 24 in D X 29 in H, 36 in W X Burgundy

  • Mfr # 7608BY

  • Zoro # G302014962


product price:  $1,146.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Color
Burgundy
Tabletop Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7608BY
Zoro #
G302014962
UPC #
819085019315
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Width
36 in
Height
29 in
Length
24 in

Details

Item
Freestanding Desk
Color
Burgundy
Tabletop Material
Polyethylene
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Ligature Resistant
Ligature Resistant
Tabletop Color
Burgundy
Leg Color
Burgundy
Shape
Rectangle
Surface Material
Polyethylene
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Assembly
Assembled
Weight Capacity
300 lb
Standards
ISO 22196
Frame Color
Burgundy
Features
10-Year Factory Warranty, Bolt to Floor via Concealed Pilot Holes
Flammability Standards
CAL 133
Includes Game Top
No Game Top
Includes Mounting Hardware
No Mounting Hardware
ADA Compliant
Not ADA Compliant
Model Name
Floor Mount Desk with Laminate Top
Support Style
Legs
Product Type
Freestanding Desk
Structural Material
Polyethylene
Accepts Ballast
Ballast Not Accepted

Description

Endurance Standing Desk, Laminate Top, Burgundy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.