Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Desk, 24 in D X 29 in H, 36 in W X Sand

  • Mfr # 7608SD

  • Zoro # G402015043


product price: $1,243.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Color
Sand
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7608SD
Zoro #
G402015043
UPC #
819085019360
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Width
36 in
Height
29 in
Length
24 in

Details

Item
Freestanding Desk
Color
Sand
Shape
Rectangle
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Surface Material
Polyethylene
Features
10-Year Factory Warranty, Bolt to Floor via Concealed Pilot Holes
Assembly
Assembled
Frame Color
Sand
Tabletop Material
Polyethylene
Standards
ISO 22196
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Ligature Resistant
Ligature Resistant
Leg Color
Sand
Tabletop Color
Sand
Weight Capacity
300 lb
Structural Material
Polyethylene
ADA Compliant
Not ADA Compliant
Support Style
Legs
Model Name
Floor Mount Desk with Laminate Top
Flammability Standards
CAL 133
Product Type
Freestanding Desk
Accepts Ballast
Ballast Not Accepted
Includes Mounting Hardware
No Mounting Hardware
Includes Game Top
No Game Top

Description

Endurance Standing Desk, Laminate Top, Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.