Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Desk, 24 in D X 29 in H, 36 in W X Slate Blue

  • Mfr # 7608SB

  • Zoro # G102015152


product price: $1,258.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Color
Slate Blue
Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7608SB
Zoro #
G102015152
UPC #
819085019353
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
29 in
Height
29 in
Width
36 in
Length
24 in

Details

Item
Freestanding Desk
Color
Slate Blue
Leg Color
Slate Blue
Weight Capacity
300 lb
Standards
ISO 22196
Tabletop Material
Polyethylene
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Surface Material
Polyethylene
Tabletop Color
Slate Blue
Features
10-Year Factory Warranty, Bolt to Floor via Concealed Pilot Holes
Assembly
Assembled
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Frame Color
Slate Blue
Shape
Rectangle
Ligature Resistant
Ligature Resistant
ADA Compliant
Not ADA Compliant
Model Name
Floor Mount Desk with Laminate Top
Support Style
Legs
Includes Game Top
No Game Top
Structural Material
Polyethylene
Accepts Ballast
Ballast Not Accepted
Flammability Standards
CAL 133
Product Type
Freestanding Desk
Includes Mounting Hardware
No Mounting Hardware

Description

Endurance Standing Desk, Laminate Top, Slate Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.