Zoro Homepage

Full Handle Flexible Toothbrush, PK144

  • Mfr # 10923

  • Zoro # G4792706


product price: $63.99
/pk 144, $0.44/ea

Key Features

Material
Flexible Plastic
Color
White
Bristle Material
Flexible Plastic
Product Type
Toothbrush
Bristle Firmness
Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10923
Zoro #
G4792706
UPC #
-
Country of Origin
China

Dimensions

Handle Length
6 1/4 in

Details

Item
Toothbrush
Material
Flexible Plastic
Color
White
Bristle Material
Flexible Plastic
Product Type
Toothbrush
Bristle Firmness
Soft
Handle Material
Plastic

Description

Toothbrush, Product Type Toothbrush, Bristle Firmness Soft, Handle Length 6 1/4 in, Color White, Bristle Material Flexible Plastic, Series Not Applicable, Standards Not Applicable, Handle Material Plastic, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.