Grab Bar
- Mfr # MGB36CV
- Zoro # G223434290
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
ADA Compliant
Bar Style
Straight
Mount Orientation
Left-Hand, Right-Hand
Resistance Properties
Antimicrobial, Moisture-Resistant
Product Type
Wall Mounted Grab Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGB36CV
- Zoro #
- G223434290
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 44 in
- Bar Length
- 36 in
- Fits Chest Size
- Integrated Water Management System Reduces Moisture Buildup, Recessed Mounting Holes for Wall Installation, Smooth Surface for Easy Cleaning, Tapered, Closed Ends for Improved Grip and Safety
Details
- ADA Compliant
- ADA Compliant
- Bar Style
- Straight
- Mount Orientation
- Left-Hand, Right-Hand
- Resistance Properties
- Antimicrobial, Moisture-Resistant
- Product Type
- Wall Mounted Grab Bar
- Features
- Integrated Water Management System Reduces Moisture Buildup, Recessed Mounting Holes for Wall Installation, Smooth Surface for Easy Cleaning, Tapered, Closed Ends for Improved Grip and Safety
- Color
- Canvas
- Finish
- Smooth
- Projection
- 3 3/8 in
- Series
- MGB
- Standards
- CAL 133, ISO
- Bar Material
- Plastic
- Item
- Grab Bar
- Wire Color
- Canvas
Description
Grab Bar, Bar Style Straight, Bar Material Plastic, Bar Diameter Not Applicable, Bar Length 36 in, Weight Capacity Not Applicable, ADA Compliant ADA Compliant, Mount Orientation Left-Hand, Right-Hand, Includes Mounting Hardware No, Color Canvas, Features Integrated Water Management System Reduces Moisture Buildup, Recessed Mounting Holes for Wall Installation, Smooth Surface for Easy Cleaning, Tapered, Closed Ends for Improved Grip and Safety, Projection 3 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.