Grab Bar
- Mfr # MGB36SE
- Zoro # G523436505
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Series
MGB
Projection
3 3/8 in
Product Type
Wall Mounted Grab Bar
Mount Orientation
Left-Hand, Right-Hand
Standards
CAL 133, ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGB36SE
- Zoro #
- G523436505
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 44 in
- Bar Length
- 36 in
- Fits Chest Size
- Integrated Water Management System Reduces Moisture Buildup, Recessed Mounting Holes for Wall Installation, Smooth Surface for Easy Cleaning, Tapered, Closed Ends for Improved Grip and Safety
Details
- Series
- MGB
- Projection
- 3 3/8 in
- Product Type
- Wall Mounted Grab Bar
- Mount Orientation
- Left-Hand, Right-Hand
- Standards
- CAL 133, ISO
- ADA Compliant
- ADA Compliant
- Resistance Properties
- Antimicrobial, Moisture-Resistant
- Features
- Integrated Water Management System Reduces Moisture Buildup, Recessed Mounting Holes for Wall Installation, Smooth Surface for Easy Cleaning, Tapered, Closed Ends for Improved Grip and Safety
- Bar Material
- Plastic
- Bar Style
- Straight
- Color
- Seagrass
- Item
- Grab Bar
- Finish
- Smooth
- Wire Color
- Seagrass
Description
Grab Bar, Bar Style Straight, Bar Material Plastic, Bar Diameter Not Applicable, Bar Length 36 in, Weight Capacity Not Applicable, ADA Compliant ADA Compliant, Mount Orientation Left-Hand, Right-Hand, Includes Mounting Hardware No, Color Seagrass, Features Integrated Water Management System Reduces Moisture Buildup, Recessed Mounting Holes for Wall Installation, Smooth Surface for Easy Cleaning, Tapered, Closed Ends for Improved Grip and Safety, Projection 3 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.