Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend

  • Mfr # TPGF

  • Zoro # G3041254


product price: $14.69
/ea

Key Features

Number of Gangs
1
Color
White
Material
Polycarbonate and Nylon Blend
Size
5-1/2"H x 3-1/2"W
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGF
Zoro #
G3041254
UPC #
-
Country of Origin
United States

Dimensions

Size
5-1/2"H x 3-1/2"W
Dimensions
3 1/2 in x 5 1/2 in
Plate Size
Jumbo
Overall Height
5.5 in
Overall Width
3.5 in

Details

Number of Gangs
1
Item
Ground Fault Interrupter Wall Plates and Covers
Color
White
Material
Polycarbonate and Nylon Blend
Finish
Textured
Weather Resistant
No
Tamper Resistant
Yes
Description/Special Features
Smudge Resistant
Ligature Resistant
Yes
Standards
ISO
Wall Plate Type
Decorator-Rocker
Number of Outlet Openings
1
Number of Switch Openings
1
Includes Mounting Hardware
Yes
Material Type
Non-Metallic
Shape
Rectangular
Resistance Properties
Impact Resistant, Corrosion Resistant, Smudge Resistant, Tamper Resistant
For Environment
Industrial, Institutional
Includes
(4) Zinc Plated Tamperproof Screws

Description

Rocker/GFI Wall Plate, Color White, Material Polycarbonate/Nylon Blend, Number of Gangs 1, Plate Size Jumbo, Resistance Properties Impact Resistant, Corrosion Resistant, Smudge Resistant, Tamper Resistant, Finish Textured, Number of Outlet Openings 1, Number of Switch Openings 1, Overall Height 5.5 in, Overall Width 3.5 in, Standards ISO, Wall Plate Type Decorator-Rocker, For Environment Industrial, Institutional, Includes (4) Zinc Plated Tamperproof Screws, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.