Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 300SDS
- Zoro # G823437431
product price:Â
$
464.99
/ea
Key Features
Modular Component Type
Standalone
Seat Depth
23 in
Leg Material
Polyethylene
Overall Height
31 in
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300SDS
- Zoro #
- G823437431
- UPC #
- -
- Country of Origin
- United States
- Modular Component Type
- Standalone
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Item
- Guest Chair
- Flammability Standards
- UL 94 HB
- Weight Capacity
- 1,000 lb
- Includes Mounting Hardware
- No Mounting Hardware
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Includes Arms
- No Arms
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Material
- Polyethylene
- Model Name
- Summit Chair
- Assembly
- Assembled
- Leg Color
- Sand
Dimensions
- Seat Depth
- 23 in
- Overall Height
- 31 in
- Overall Width
- 22 in
- Seat Height
- 19 in
- Seat Width
- 22 in
- Overall Depth
- 23 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Sand, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.