Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 301MBS
- Zoro # G223433934
product price:Â
$
658.99
/ea
Key Features
Overall Width
22 in
Seat Material
Polyethylene
Seat Height
19 in
Leg Color
Midnight Blue
Overall Depth
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301MBS
- Zoro #
- G223433934
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Leg Color
- Midnight Blue
- Weight Capacity
- 1,000 lb
- Flammability Standards
- UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Veldura Chair
- Assembly
- Assembled
- Modular Component Type
- Standalone
- Item
- Guest Chair
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
Dimensions
- Overall Width
- 22 in
- Seat Height
- 19 in
- Overall Depth
- 23 in
- Seat Width
- 22 in
- Seat Depth
- 23 in
- Overall Height
- 31 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Midnight Blue, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.