Guest Chair
- Mfr # 301OC
- Zoro # G923437157
product price:
$
548.99
/ea
Key Features
Includes Mounting Hardware
No Mounting Hardware
Overall Height
31 in
Leg Material
Polyethylene
Seat Depth
23 in
Flammability Standards
UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301OC
- Zoro #
- G923437157
- UPC #
- -
- Country of Origin
- United States
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Material
- Polyethylene
- Flammability Standards
- UL 94 HB
- Item
- Guest Chair
- Assembly
- Assembled
- Model Name
- Summit Veldura Chair
- Leg Color
- Overcast
- Seat Material
- Polyethylene
- Modular Component Type
- Standalone
- Accepts Ballast
- Ballast Accepted
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Standards
- GreenGuard Gold Certified, ISO 22196
- Weight Capacity
- 1,000 lb
- Includes Arms
- No Arms
- Seat Color
- Overcast
Dimensions
- Overall Height
- 31 in
- Seat Depth
- 23 in
- Seat Width
- 22 in
- Overall Depth
- 23 in
- Overall Width
- 22 in
- Seat Height
- 19 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Overcast, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.