Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 301SGS
- Zoro # G523431357
product price:Â
$
658.99
/ea
Key Features
Features
Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Leg Material
Polyethylene
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
UL 94 HB
Overall Height
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301SGS
- Zoro #
- G523431357
- UPC #
- -
- Country of Origin
- United States
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Leg Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- UL 94 HB
- Modular Component Type
- Standalone
- Includes Arms
- No Arms
- Model Name
- Summit Veldura Chair
- Accepts Ballast
- Ballast Accepted
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Weight Capacity
- 1,000 lb
- Item
- Guest Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Color
- Stone Gray
- Leg Color
- Stone Gray
Dimensions
- Overall Height
- 31 in
- Seat Depth
- 23 in
- Seat Height
- 19 in
- Seat Width
- 22 in
- Overall Width
- 22 in
- Overall Depth
- 23 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Stone Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.