HingedTruckLid, 53in, 30in, Blue, HDPE
- Mfr # CC200L
- Zoro # G5923327
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Overall Length
53 in
Overall Width
30 in
Standards
Passes Cal 133
Color
Blue
Fits Truck Size (Cu.-Yd.)
0.7 cu yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC200L
- Zoro #
- G5923327
- UPC #
- -
- Country of Origin
- United States
- Standards
- Passes Cal 133
- Color
- Blue
- Item
- Hinged Lid for Flame-Retardant Easy-Drain Dual-Handle Cube Trucks
- Container Lid Material
- HDPE
- Color - Hoppers and Cube Trucks
- Blue/Gray
- Container Lid Type
- Hinged
- Item - Cart and Truck Lids
- Cube Truck Lid
- For Truck Type
- Cube Trucks
- Features
- Flame Retardant
- Closure
- Resting Lid
- Product Type
- Lid
- For Use With Mfr. Model Number
- CC200
- Compatible Brand
- Grainger
- Wire Color
- Blue
Dimensions
- Overall Length
- 53 in
- Overall Width
- 30 in
- Fits Truck Size (Cu.-Yd.)
- 0.7 cu yd
- Overall Height
- 6 in
- Fits Truck Size (Cu.-Ft.)
- 18.7 cu ft
- Overall LxWxH
- 53 in x 30 in x 6 in
- Wire Rope Length
- 53 in
- Length
- 53 in
- Fits Chest Size
- Flame Retardant
Description
Hinged Truck Lid, For Truck Type Cube Trucks, Closure Resting Lid, Color Blue, Fits Truck Size (Cu.-Ft.) 18.7 cu ft, Fits Truck Size (Cu.-Yd.) 0.7 cu yd, For Use with Series The Kangaroo Cart, Lid/Cover Material HDPE, Overall Height 6 in, Overall Length 53 in, Overall Width 30 in, Features Flame Retardant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.