ID Magnifier, Light, 3 1/2 In, 4x Mag
Mfr # 5-4501
Zoro # G5570056
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Type
Light-Gathering
Height (In.)
3 in
Length (In.)
3 1/2 in
Depth (In.)
3 1/2 in
For Use With
Magnifying Fingerprint Patterns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-4501
Zoro #
G5570056
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
3 in
Length (In.)
3 1/2 in
Depth (In.)
3 1/2 in
Details
Item
ID Magnifier
Type
Light-Gathering
For Use With
Magnifying Fingerprint Patterns
Color
Clear
Magnification
4X
Description
ID Magnifier, Light-Gathering, Color Clear, Magnification 4x, Height (In.) 3, Length (In.) 3-1/2, Depth (In.) -, For Use With Magnifying Fingerprint Patterns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.