Inmate Shirts, Khaki, 65 per PET/35 Ctn, M
Mfr # CKH1147
Zoro # G5467271
product price: $22.19
/eaKey Features
Size
M
Material
35% Cotton, 65% Polyester
Closure Type
Pullover
Number of Outside Pockets
1
Features
Triple Stitched for Durability
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CKH1147
Zoro #
G5467271
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
M
Fits Chest Size
47 in
Sleeve Length
Short Sleeve
Maximum Chest Size
47 in
Details
Item
Inmate Uniform Shirts
Color
Tan
Material
35% Cotton, 65% Polyester
Closure Type
Pullover
Number of Outside Pockets
1
Features
Triple Stitched for Durability
Fabric Weight
7.5 oz
Sleeve Type
Short
Front Closure Type
Pull-Over
Style
Uniform Shirt
Type
Inmate Uniforms
Binding
Pullover
Pockets
Yes
Description
Inmate Uniform Shirts, Style Uniform Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Tan, Sleeve Type Short, Sleeve Length Short Sleeve, Size M, Maximum Chest Size 47 in, Features Triple Stitched for Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.