Inmate Shirts, Nvy, 65 per PET/35 Ctn, 2XL
Mfr # CNY1159
Zoro # G5467253
product price: $22.19
/eaKey Features
Size
2XL
Material
35% Cotton, 65% Polyester
Closure Type
Pullover
Number of Outside Pockets
1
Features
Triple Stitched for Durability
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNY1159
Zoro #
G5467253
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
2XL
Fits Chest Size
59 in
Sleeve Length
Short Sleeve
Maximum Chest Size
59 in
Details
Item
Inmate Uniform Shirts
Color
Navy
Material
35% Cotton, 65% Polyester
Closure Type
Pullover
Number of Outside Pockets
1
Features
Triple Stitched for Durability
Fabric Weight
7.5 oz
Style
Uniform Shirt
Sleeve Type
Short
Front Closure Type
Pull-Over
Type
Inmate Uniforms
Binding
Pullover
Pockets
Yes
Description
Inmate Uniform Shirts, Style Uniform Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Navy, Sleeve Type Short, Sleeve Length Short Sleeve, Size 2XL, Maximum Chest Size 59 in, Features Triple Stitched for Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.