Zoro Homepage

Inmate Shrts, Orange, 65 per PET/35 Ctn, XL

  • Mfr # COR1155

  • Zoro # G5467192


product price: $22.19
/ea

Key Features

Size
XL
Material
35% Cotton, 65% Polyester
Closure Type
Pullover
Number of Outside Pockets
1
Features
Triple Stitched for Durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COR1155
Zoro #
G5467192
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
XL
Fits Chest Size
55 in
Sleeve Length
Short Sleeve
Maximum Chest Size
51 in

Details

Item
Inmate Uniform Shirts
Color
Orange
Material
35% Cotton, 65% Polyester
Closure Type
Pullover
Number of Outside Pockets
1
Features
Triple Stitched for Durability
Fabric Weight
7.5 oz
Style
Uniform Shirt
Sleeve Type
Short
Front Closure Type
Pull-Over
Type
Inmate Uniforms
Pockets
Yes
Binding
Pullover

Description

Inmate Uniform Shirts, Style Uniform Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Orange, Sleeve Type Short, Sleeve Length Short Sleeve, Size XL, Maximum Chest Size 51 in, Features Triple Stitched for Durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.