Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Institutional Bed, 81 in L, Midnight Blue

  • Mfr # 7701MB

  • Zoro # G901985298


product price: $1,840.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Overall Height
18 in
Overall Width
35 in
Overall Length
81 in
Features
10-Year Factory Warranty, Bacteria Resistant, Bolt to Wall via Concealed Pilot Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7701MB
Zoro #
G901985298
UPC #
819085017311
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
35 in
Overall Length
81 in
Height
18 in
Width
35 in
Length
81 in
For Mattress Width
30 in
For Mattress Length
75 in

Details

Color
Midnight Blue
Material
Polyethylene
Features
10-Year Factory Warranty, Bacteria Resistant, Bolt to Wall via Concealed Pilot Holes
Standards
ASTM WK57116, ISO 22196
Ligature Resistant
Ligature Resistant
Application
Correctional Furniture
Weight Capacity
2,000 lb
Item
Institutional Bed
Product Type
Bed
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133, UL 94 HB
Model Name
Wall Mount Bunk

Description

Institutional Bed, Color Midnight Blue, Material Polyethylene, Length 81 in, Width 35 in, Height 18 in, Features 10-Year Factory Warranty, Bacteria Resistant, Bolt to Wall via Concealed Pilot Holes, Application Correctional Furniture, Standards ASTM WK57116, ISO 22196, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.