Zoro Homepage

Institutional Bed, 86 in L, Blue Gray

  • Mfr # 7802BG

  • Zoro # G802015643


product price: $2,270.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Blue Gray
Material
Polyethylene
Overall Height
24 in
Overall Width
42 in
Overall Length
86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7802BG
Zoro #
G802015643
UPC #
819085016505
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
42 in
Overall Length
86 in
Width
42 in
Length
86 in
Height
24 in
For Mattress Length
80 in
For Mattress Width
36 in

Details

Color
Blue Gray
Material
Polyethylene
Features
Bacteria Resistant, 10-Year Factory Warranty, Bolt to Floor via Concealed Pilot Holes, Molded-In End Shelving, Molded-In Side Slots
Ligature Resistant
Ligature Resistant
Standards
ISO 22196
Item
Institutional Bed
Application
Behavioral/Mental Health Facilities and Hospitals
Weight Capacity
1,500 lb
Product Type
Bed
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133
Model Name
Bed 1.0
Number of Storage Compartments
2

Description

Institutional Bed, Color Blue Gray, Material Polyethylene, Length 86 in, Width 42 in, Height 24 in, Features Bacteria Resistant, 10-Year Factory Warranty, Bolt to Floor via Concealed Pilot Holes, Molded-In End Shelving, Molded-In Side Slots, Application Behavioral/Mental Health Facilities and Hospitals, Standards ISO 22196, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.