Zoro Homepage

Institutional Bed, 86 in L, Gray

  • Mfr # 7606GY

  • Zoro # G502015639


product price: $1,105.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Overall Height
10 1/4 in
Overall Width
42 in
Overall Length
86 in
Features
Bolt to Floor via Concealed Pilot Holes, Ballast Ready, Stain Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7606GY
Zoro #
G502015639
UPC #
819085016697
Country of Origin
United States

Dimensions

Overall Height
10 1/4 in
Overall Width
42 in
Overall Length
86 in
Length
86 in
Height
10 1/4 in
Width
42 in
For Mattress Length
80 in
For Mattress Width
36 in

Details

Color
Gray
Material
Polyethylene
Features
Bolt to Floor via Concealed Pilot Holes, Ballast Ready, Stain Resistant
Standards
ISO
Weight Capacity
Not Rated
Application
Behavioral/Mental Health Facilities and Hospitals
Ligature Resistant
Ligature Resistant
Item
Institutional Bed
Product Type
Bed
Model Name
Bed Riser: 2.0 Bed
Flammability Standards
CAL 133
Includes Mounting Hardware
No Mounting Hardware

Description

Institutional Bed, Color Gray, Material Polyethylene, Length 86 in, Width 42 in, Height 10 1/4 in, Features Bolt to Floor via Concealed Pilot Holes, Ballast Ready, Stain Resistant, Application Behavioral/Mental Health Facilities and Hospitals, Standards ISO, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.