Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Institutional Bed, 86 in L, Midnight Blue

  • Mfr # 7802MB

  • Zoro # G202015656


product price: $2,405.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Color
Midnight Blue
Material
Polyethylene
Overall Height
24 in
Overall Width
42 in
Overall Length
86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7802MB
Zoro #
G202015656
UPC #
819085017472
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
42 in
Overall Length
86 in
Width
42 in
Length
86 in
Height
24 in
For Mattress Length
80 in
For Mattress Width
36 in

Details

Color
Midnight Blue
Material
Polyethylene
Features
Bacteria Resistant, 10-Year Factory Warranty, Bolt to Floor via Concealed Pilot Holes, Molded-In End Shelving, Molded-In Side Slots
Item
Institutional Bed
Standards
ISO 22196
Application
Behavioral/Mental Health Facilities and Hospitals
Weight Capacity
1,500 lb
Ligature Resistant
Ligature Resistant
Product Type
Bed
Number of Storage Compartments
2
Model Name
Bed 1.0
Flammability Standards
CAL 133
Includes Mounting Hardware
No Mounting Hardware

Description

Institutional Bed, Color Midnight Blue, Material Polyethylene, Length 86 in, Width 42 in, Height 24 in, Features Bacteria Resistant, 10-Year Factory Warranty, Bolt to Floor via Concealed Pilot Holes, Molded-In End Shelving, Molded-In Side Slots, Application Behavioral/Mental Health Facilities and Hospitals, Standards ISO 22196, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.