Ladder for Wall Bunk, 15 1/2 in W, Gray
Mfr # 7704GY
Zoro # G411903188
product price: $726.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Overall Height
55 in
Overall Width
15 1/2 in
Features
Bolt to Endurance Wall Bunks with Tamper Resistant Hardware Provided
Ligature Resistant
Ligature Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7704GY
Zoro #
G411903188
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
55 in
Overall Width
15 1/2 in
Overall Depth
4 1/2 in
Details
Color
Gray
Material
Polyethylene
Features
Bolt to Endurance Wall Bunks with Tamper Resistant Hardware Provided
Ligature Resistant
Ligature Resistant
Weight Capacity
2,000 lb
Item
Endurance Ladder for Wall Bunk
Standards
Green Guard Gold Certified, ISO 22196
Number of Steps
4
Product Type
Bunk Ladder
Model Name
Wall Bunk Ladder
Flammability Standards
94 HB
Includes Mounting Hardware
Mounting Hardware Included
Description
Ladder for Wall Bunk,15 1/2 in W,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.