Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ladder for Wall Bunk, 15 1/2 in W, Indigo

  • Mfr # 7704IG

  • Zoro # G411903164


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Overall Height
55 in
Overall Width
15 1/2 in
Features
Bolt to Endurance Wall Bunks with Tamper Resistant Hardware Provided
Standards
Green Guard Gold Certified, ISO 22196
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7704IG
Zoro #
G411903164
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
55 in
Overall Width
15 1/2 in
Overall Depth
4 1/2 in

Details

Color
Indigo
Material
Polyethylene
Features
Bolt to Endurance Wall Bunks with Tamper Resistant Hardware Provided
Standards
Green Guard Gold Certified, ISO 22196
Ligature Resistant
Ligature Resistant
Weight Capacity
2,000 lb
Item
Endurance Ladder for Wall Bunk
Number of Steps
4
Includes Mounting Hardware
Mounting Hardware Included
Model Name
Wall Bunk Ladder
Product Type
Bunk Ladder
Flammability Standards
94 HB

Description

Ladder for Wall Bunk,15 1/2 in W,Indigo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.