Zoro Homepage

Locker, 26 in W, 26 in D, 78 1/2 in H, Aqua

  • Mfr # 7200AQ

  • Zoro # G711903307


product price: $1,457.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Overall Width
26 in
Overall Depth
26 in
Overall Height
78 1/2 in
Number of Shelves
3
Standards
ISO 22196
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7200AQ
Zoro #
G711903307
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
26 in
Overall Depth
26 in
Overall Height
78 1/2 in

Details

Color
Aqua
Number of Shelves
3
Item
Locker
Standards
ISO 22196
Material
Polyethylene
Number of Doors
0
Number of Storage Compartments
3
Flammability Standards
CAL 133, UL 94 HB
Model Name
Open Compartment Property Storage
Includes Master Key
No Master Key

Description

Locker,78 1/2 in H,Aqua

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.