Locker, 26 in W, 26 in D, 78 1/2 in H, Burgundy
Mfr # 7200BY
Zoro # G411903355
product price: $1,457.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Overall Width
26 in
Overall Depth
26 in
Overall Height
78 1/2 in
Number of Shelves
3
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7200BY
Zoro #
G411903355
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
26 in
Overall Depth
26 in
Overall Height
78 1/2 in
Details
Color
Burgundy
Number of Shelves
3
Item
Locker
Material
Polyethylene
Standards
ISO 22196
Number of Doors
0
Includes Master Key
No Master Key
Flammability Standards
CAL 133, UL 94 HB
Model Name
Open Compartment Property Storage
Number of Storage Compartments
3
Description
Locker,78 1/2 in H,Burgundy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.