Locker with Door, 26 in W, 26 in D, 78 1/2 in H, Blue Gray

  • Mfr # 7300BG

  • Zoro # G411903300


product price: $1,763.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
26 in
Overall Depth
26 in
Overall Height
78 1/2 in
Number of Shelves
3
Features
Door Hinges with Molded Plastic Interior Hinging System, Flame Retardant (Passes Cal 133) Test Reports Available Upon Request, Manufactured to ISO Quality Standards in the USA, No Metal Hinges, Slightly Sloped Interiors for Easy Washing and Drainage, Top Shelf Can Be Used for Additional Storage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300BG
Zoro #
G411903300
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
26 in
Overall Depth
26 in
Overall Height
78 1/2 in

Details

Color
Blue Gray
Number of Shelves
3
Item
Locker with Door
Features
Door Hinges with Molded Plastic Interior Hinging System, Flame Retardant (Passes Cal 133) Test Reports Available Upon Request, Manufactured to ISO Quality Standards in the USA, No Metal Hinges, Slightly Sloped Interiors for Easy Washing and Drainage, Top Shelf Can Be Used for Additional Storage
Number of Doors
2
Standards
ISO 22196
Material
Polyethylene
Number of Storage Compartments
3
Includes Master Key
Master Key Included
Locking Mechanism
Combination Lock
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133, UL 94 HB
Model Name
Lockable Property Storage
Ligature Resistant
Ligature Resistant

Description

Locker with Door,78 1/2 in H,Blue Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.