Locker with Door, 26 in W, 26 in D, 78 1/2 in H, Burgundy
Mfr # 7300BY
Zoro # G311903271
product price:Â $1,763.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Overall Width
26 in
Overall Depth
26 in
Overall Height
78 1/2 in
Number of Shelves
3
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7300BY
Zoro #
G311903271
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
26 in
Overall Depth
26 in
Overall Height
78 1/2 in
Details
Color
Burgundy
Number of Shelves
3
Item
Locker with Door
Material
Polyethylene
Standards
ISO 22196
Features
Door Hinges with Molded Plastic Interior Hinging System, Flame Retardant (Passes Cal 133) Test Reports Available Upon Request, Manufactured to ISO Quality Standards in the USA, No Metal Hinges, Slightly Sloped Interiors for Easy Washing and Drainage, Top Shelf Can Be Used for Additional Storage
Number of Doors
2
Includes Master Key
Master Key Included
Locking Mechanism
Combination Lock
Includes Mounting Hardware
No Mounting Hardware
Ligature Resistant
Ligature Resistant
Number of Storage Compartments
3
Model Name
Lockable Property Storage
Flammability Standards
CAL 133, UL 94 HB
Description
Locker with Door,78 1/2 in H,Burgundy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.