Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 320BKS
- Zoro # G023437613
product price:Â
$
861.99
/ea
Key Features
Leg Material
Polyethylene
Flammability Standards
CAL 133, UL 94 HB
Seat Depth
28 in
Includes Mounting Hardware
No Mounting Hardware
Model Name
Summit Lounge Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320BKS
- Zoro #
- G023437613
- UPC #
- -
- Country of Origin
- United States
- Leg Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- No Mounting Hardware
- Model Name
- Summit Lounge Chair
- Modular Component Type
- Dependent
- Weight Capacity
- 1,000 lb
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
- Standards
- GreenGuard Gold Certified, ISO
- Leg Color
- Black
- Item
- Lounge Chair
Dimensions
- Seat Depth
- 28 in
- Overall Depth
- 59 in
- Overall Height
- 35 in
- Seat Height
- 26 in
- Overall Width
- 29 in
- Seat Width
- 59 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Black, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.