Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 321MS
- Zoro # G823437813
product price:Â
$
1,088.99
/ea
Key Features
Model Name
Summit Veldura Lounge Chair
Leg Material
Polyethylene
Overall Depth
59 in
Weight Capacity
1,000 lb
Seat Height
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321MS
- Zoro #
- G823437813
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Summit Veldura Lounge Chair
- Leg Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Standards
- GreenGuard Gold Certified, ISO 22196
- Item
- Lounge Chair
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Material
- Polyethylene
- Leg Color
- Moss
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Flammability Standards
- UL 94 HB
Dimensions
- Overall Depth
- 59 in
- Seat Height
- 26 in
- Overall Height
- 35 in
- Overall Width
- 29 in
- Seat Depth
- 28 in
- Seat Width
- 59 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Lounge Chair, Leg Color Moss, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.