Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Table
- Mfr # 342GYS
- Zoro # G023436999
product price:Â
$
1,235.99
/ea
Key Features
Overall Depth
22 in
Structural Material
Polyethylene
Tabletop Material
Laminate
Accepts Ballast
Ballast Accepted
Model Name
Summit Side Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342GYS
- Zoro #
- G023436999
- UPC #
- -
- Country of Origin
- United States
- Structural Material
- Polyethylene
- Tabletop Material
- Laminate
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Side Table
- Tabletop Color
- Gray
- Features
- Standards
- ISO
- Product Type
- Table
- Frame Color
- Gray
- Item
- Low Table
- Assembly
- Partially Assembled
Dimensions
- Overall Depth
- 22 in
- Overall Height
- 18 in
- Overall Width
- 22 in
- Tabletop Thickness
- 1 1/4 in
- Fits Chest Size
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.