Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Table
- Mfr # 343GNS
- Zoro # G123437582
product price:Â
$
1,314.99
/ea
Key Features
Features
Overall Depth
22 in
Assembly
Partially Assembled
Frame Color
Green
Tabletop Thickness
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343GNS
- Zoro #
- G123437582
- UPC #
- -
- Country of Origin
- United States
- Features
- Assembly
- Partially Assembled
- Frame Color
- Green
- Product Type
- Table
- Item
- Low Table
- Tabletop Color
- Green
- Structural Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Side Table
- Standards
- ISO
- Tabletop Material
- Laminate
Dimensions
- Overall Depth
- 22 in
- Tabletop Thickness
- 1 1/4 in
- Overall Width
- 22 in
- Overall Height
- 18 in
- Fits Chest Size
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.