Zoro Homepage

Mattress, 6in H x 30in W x 75in L, Foam

  • Mfr # G603075

  • Zoro # G0164249


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Cover Material
Polyurethane
Mattress Height
6"
Height
6 in
Outer Cover
Polyurethane Coated Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G603075
Zoro #
G0164249
UPC #
-
Country of Origin
United States

Dimensions

Mattress Height
6"
Height
6 in
Width
30 in
Length
75 in
Overall Height
6 in
Overall Width
30 in
Overall Length
75 in

Details

Color
Gray
Cover Material
Polyurethane
Item
Institutional Mattress
Outer Cover
Polyurethane Coated Fabric
Maximum User Weight
250 lb
Inner Material
Foam
Core Material
Foam
Series
Pinnacle
Integrated Pillow
Yes
Ligature Resistant
Ligature Resistant
Weight Capacity
250 lb
Cover Opacity
Opaque
Includes Vent
Vented
End-to-End Reversible
Reversible
Top-to-Bottom Reversible
Reversible
Model Name
Mattress
Includes Integrated Pillow
Single-Sided
Includes Fire Barrier
Fire Barrier Included
Flammability Standards
16 CFR 1632, 16 CFR 1633
Product Type
Mattress
Resistance Properties
Fluid Resistant, Hypoallergenic, Microbe Resistant

Description

Institutional Mattress, Length 75 in, Height 6 in, Width 30 in, Core Material Foam, Cover Material Polyurethane, Integrated Pillow Yes, Maximum User Weight 250 lb, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.